
Class 10.9, M10 Hex Head Cap Screw, Plain Steel, 30 mm L
Mfr # BULK-BOLT-4237
Zoro # G509936074
product price:Â $0.92
/ea
Sold in multiples of 400 for $368.00
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Head Width
16.865 mm
Material
Steel
Finish
Plain
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BULK-BOLT-4237
Zoro #
G509936074
UPC #
197666039267
Country of Origin
China
Dimensions
Thread Size
M10
Fastener Length
30 mm
Head Width
16.865 mm
Head Height
6.400 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw
Thread Type
UNC
Tensile Strength
150,800 psi
Description
Hex Cap Screw, Hex Head, Class 10.9 Steel, Fully Threaded, M10 x 1.5 mm x 30 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.