
18-8, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 3-3/4 in L
Mfr # BULK-BOLT-2552
Zoro # G509936197
product price:Â $4.39
/ea
Sold in multiples of 50 for $219.50
Key Features
External Hex Drive
18-8 Material Grade/Class
System of Measurement
Inch
Thread Size
5/16"-18
Head Width
1/2 in
Material
Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BULK-BOLT-2552
Zoro #
G509936197
UPC #
197666654200
Country of Origin
China
Dimensions
Thread Size
5/16"-18
Fastener Length
3-3/4 in
Head Width
1/2 in
Head Height
13/64"
Min. Thread Length
0.875 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
18-8
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1
Item
Hex Head Cap Screw
Thread Type
UNC
Tensile Strength
100,000 psi
Description
Hex Cap Screw, Hex Head, 18-8 Stainless Steel, Partially Threaded, 5/16-18 x 3-3/4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.