
Grade 2, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 5/8 in L
Mfr # BULK-BOLT-4159
Zoro # G509937286
product price:Â $0.50
/ea
Sold in multiples of 1800 for $900.00
Key Features
External Hex Drive
Grade 2 Material Grade/Class
System of Measurement
Inch
Head Width
1/2 in
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BULK-BOLT-4159
Zoro #
G509937286
UPC #
197666038499
Country of Origin
China
Dimensions
Thread Size
5/16"-18
Fastener Length
5/8 in
Head Width
1/2 in
Head Height
13/64"
Min. Thread Length
0.875 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 2
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1, SAE J429
Item
Hex Head Cap Screw
Tensile Strength
60,000 psi
Thread Type
UNC
Description
Hex Cap Screw, Hex Head, Black Oxide & Oil Grade 2 Steel, Partially Threaded, 5/16-18 x 5/8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.