
Grade 2, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 2 in L
Mfr # BULK-BOLT-3025
Zoro # G509937521
product price:Â $0.79
/ea
Sold in multiples of 800 for $632.00
Key Features
External Hex Drive
Grade 2 Material Grade/Class
System of Measurement
Inch
Thread Size
5/16"-18
Head Width
1/2 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BULK-BOLT-3025
Zoro #
G509937521
UPC #
197666813881
Country of Origin
China
Dimensions
Thread Size
5/16"-18
Fastener Length
2 in
Head Width
1/2 in
Head Height
13/64"
Min. Thread Length
0.875 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 2
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1, SAE J429
Item
Hex Head Cap Screw
Tensile Strength
60,000 psi
Thread Type
UNC
Description
Hex Cap Screw, Hex Head, Zinc Plated Grade 2 Steel, Partially Threaded, 5/16-18 x 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.