
Grade 8, 1/4"-20 Hex Head Tap Bolt, Zinc Yellow Steel, 3 in L
Mfr # BULK-BOLT-1589
Zoro # G509937941
product price:Â $1.99
/ea
Sold in multiples of 750 for $1,492.50
Key Features
External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
1/4"-20
Head Width
7/16 in
Material
Steel
Finish
Zinc Yellow
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BULK-BOLT-1589
Zoro #
G509937941
UPC #
197666644584
Country of Origin
China
Dimensions
Thread Size
1/4"-20
Fastener Length
3 in
Head Width
7/16 in
Head Height
11/64"
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1, SAE J429
Item
Hex Head Tap Bolt
Tensile Strength
150,000 psi
Thread Type
UNC
Description
Tap Bolt, Hex Head, Yellow Zinc Grade 8 Steel, 1/4-20 x 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.