
Grade 5, 1/2"-13 Hex Head Tap Bolt, Zinc Plated Steel, 2-3/4 in L
Mfr # BULK-BOLT-1911
Zoro # G509938030
product price:Â $2.95
/ea
Sold in multiples of 200 for $590.00
Key Features
External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
1/2"-13
Head Width
3/4 in
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
BULK-BOLT-1911
Zoro #
G509938030
UPC #
197666647806
Country of Origin
China
Dimensions
Thread Size
1/2"-13
Fastener Length
2-3/4 in
Head Width
3/4 in
Head Height
11/32"
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1, SAE J429
Item
Hex Head Tap Bolt
Tensile Strength
120,000 psi
Thread Type
UNC
Description
Tap Bolt, Hex Head, Zinc Plated Grade 5 Steel, 1/2-13 x 2-3/4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.