
Class 8.8, M10 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L
Mfr # BULK-BOLT-3631
Zoro # G509939648
product price:Â $0.87
/ea
Sold in multiples of 300 for $261.00
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M10
Head Width
16.865 mm
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BULK-BOLT-3631
Zoro #
G509939648
UPC #
197666819937
Country of Origin
China
Dimensions
Thread Size
M10
Fastener Length
40 mm
Head Width
16.865 mm
Head Height
6.400 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw
Tensile Strength
120,350 psi
Thread Type
UNC
Description
Hex Cap Screw, Class 8.8 Steel Zinc, M10 x 40 mm, Fully Threaded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.