Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/8 in L, 25 PK

  • Mfr # ZBOLT-3831

  • Zoro # G509955976


product price:  $107.99
/pk 25, $4.32/ea
Free Shipping & Returns

Key Features

External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
1/2"-13
Head Width
3/4 in
Material
Steel
Finish
Zinc Yellow
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZBOLT-3831
Zoro #
G509955976
UPC #
197666821930
Country of Origin
China

Dimensions

Thread Size
1/2"-13
Fastener Length
1-3/8 in
Head Width
3/4 in
Min. Thread Length
1 1/4 in
Head Height
5/16 in
Drive Size
0.750 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Hex Head Cap Screw
Dimensional Standards
ASME B18.2.1
Tensile Strength
150,000 psi
Manufacturer Location
Globally Sourced
Thread Type
Coarse

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 3/8 in, Head Height 5/16 in, Head Width 3/4 in, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.