Men's Composite Toe Athletic Shoe, Black, 13, EE, MIDSPWRBL

  • Mfr # MIDSPWRBL-13-2E

  • Zoro # G509956072


product price:  $123.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
MIDSPWRBL
Waterproof
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MIDSPWRBL-13-2E
Zoro #
G509956072
UPC #
810119131041
Country of Origin
China

Dimensions

Size
13
Footwear Width
EE
Width
EE
Size (PRINT)
13

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
MIDSPWRBL
Waterproof
No
Heel Definition
Flat Heel
Completely Non Metallic
Yes
Wide Toe Cap
Yes
Midsole Material
Foam
Midsole Technology
Puncture-Resistant Plate, Cushioned
Toe Shape
Round
Metal Chip Resisting Sole
Yes
Oil Resisting Sole
Yes
Non Metallic Upper
Yes
Insulated
No
Manufacturers Suggested Sole Slip Rating
Best
Toe Cap Material
Composite
Electrical Hazard Rated
Yes
Footwear Style
Athletic Shoe
Construction
Cemented
Puncture Resistant Insole
Yes
Style Family
Athletic Shoe
Upper Material
Synthetic Fabric, Synthetic Leather
Metatarsal Guard
No
Non-Marking Sole
Yes
Conductive
No
Closure
Lace Up
Static Dissipative
No
Maximum Heat Rating
250 Degrees F
Insole Material
Polyurethane
Chemical Resisting Sole
Yes
For Outdoor Traction
Yes
Outsole Material
Rubber
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Midsole Technology (PRINT)
Puncture-Resistant Plate, Cushioned
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Insole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Foam
Maximum Heat Rating (PRINT)
250 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
Yes
Upper Material (PRINT)
Synthetic Fabric, Synthetic Leather
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 13

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.