Shop TIMBERLAND PRO

Men's Composite Toe Oxford Shoe, Brown, 8, XW, TB0A5XXB214

  • Mfr # TB0A5XXB214
  • Zoro # G110871672

product price: 
$
141.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
TB0A5XXB214
Waterproof
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TB0A5XXB214
Zoro #
G110871672
UPC #
197063515739
Country of Origin
China
Item
Oxford Shoe
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
TB0A5XXB214
Waterproof
No
Completely Non Metallic
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Technology
Anti-Fatigue
Non-Marking Sole
Yes
Outsole Material
Rubber
Insole Material (PRINT)
Polyurethane
All-Leather Upper
Yes
Outsole Material (PRINT)
Rubber
Conductive
No
Gender (PRINT)
Men's
Static Dissipative
No
Electrical Hazard Rated
Yes
Upper Material (PRINT)
Leather
Insulated
No
Construction
Cemented
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
248 Degrees F
Puncture-Resistant Sole (PRINT)
No
Heel Definition
Defined Heel
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Foam
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Toe Cap Material
Composite
Style Family
Oxford Shoe
Insole Material
Polyurethane
Toe Shape
Round
Liner Technology
Antimicrobial
Midsole Technology (PRINT)
Hover Spring
Oil-Resisting Sole (PRINT)
Yes
Closure
Lace Up
Upper Material
Leather
Midsole Material
Foam
Metatarsal Guard
No
Chemical-Resisting Sole (PRINT)
Yes
Non Metallic Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Midsole Technology
Hover Spring
Puncture-Resistant Sole
No
Maximum Heat Rating
248 Degrees F
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
For Outdoor Traction
Yes
Includes Metatarsal Guard
No
Footwear Style
Oxford Shoe
Ninety-Degree Heel
Yes
Removable Insole
Yes
Wide Toe Cap
No
CSA Standards Met
Electrical Shock Protection, Grade 1 Protective Toecap
Wire Color
Brown

Dimensions

Size
8
Footwear Width
XW
Size (PRINT)
8
Width
XW

Description

Oxford Shoe, Style Family Oxford Shoe, Closure Lace Up, Color Brown, Width XW, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 8, Static Dissipative No, Style Number TB0A5XXB214, Toe Cap Material Composite, Insulated No, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.