Refrigerator, SS, 4.4 cu. ft.

  • Mfr # DAR044A6BSLDBO

  • Zoro # G509983689


product price:  $519.99
/ea
Free Shipping & Returns

Key Features

Refrigerator Style
Mini
Color
Silver
Number of Doors
1
Refrigerator Item
Refrigerator
Overall Depth
21 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DAR044A6BSLDBO
Zoro #
G509983689
UPC #
067638005920
Country of Origin
China

Dimensions

Overall Depth
21 3/8 in
Overall Height
33 1/8 in
Overall Width
20 3/4 in
Cord Length
5 ft
Manufacturer Warranty Length
2 yr Labor, 2 yr Parts

Details

Refrigerator Style
Mini
Color
Silver
Number of Doors
1
Refrigerator Item
Refrigerator
Voltage
115V AC
Defrost
Automatic
Number of Shelves
3
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Current
1 A
Minimum Refrigerator Temperature
32 Degrees F
Control Type
Mechanical
Number of Sections
1
Lock Type
Key Lock
Energy Star Compliant
Yes
Shelf Material
Glass
Door Style
Solid
Refrigerator Capacity
4.4 cu ft
Includes Water Dispenser
No
Door Swing
Reversible
Perfomance
Residential
Includes
(4) Casters with Stainless Steel Ball Bearings for Rust-Resistance, Bright LED Interior Light, Beverage Dispensing System
Refrigerator Temperature Range (C)
0 Degrees to 10 Degrees C
Maximum Refrigerator Temperature
50 Degrees F
Amps
1 A
Door Hinge
Swing
Power Source
Electric
Residential / Commercial
Residential
Features
Integrated Handle, Integrated Door Lock, UV Protected Plastics, Waterproof Electrical Housing
Frequency
60 Hz
Item
Mini Refrigerator
Plug Type
5-15P
Total Capacity
4.4 cu ft
Refrigerator Temperature Range (F)
32 Degrees to 50 Degrees
Hz
60 Hz
Refrigerant Type
R-600a
Standards
CSA Approved, DOE, NRCan
Commercial / Residential
Commercial/Residential

Description

Mini Refrigerator, Refrigerator Style Mini, Total Capacity 4.4 cu ft, Refrigerator Capacity 4.4 cu ft, Overall Height 33 1/8 in, Overall Width 20 3/4 in, Overall Depth 21 3/8 in, Color Silver, Energy Star Compliant Yes, Number of Shelves 3, Defrost Automatic, Number of Doors 1, Control Type Mechanical, Cord Length 5 ft, Current 1 A, Door Hinge Swing, Door Style Solid, Door Swing Reversible, Features Integrated Handle, Integrated Door Lock, UV Protected Plastics, Waterproof Electrical Housing

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.