Class 8.8, M14 Hex Head Cap Screw, Zinc Plated Steel, 60 mm L, 25 PK
Mfr # HF08140600-025P1
Zoro # G509985560
product price:Â $62.89
/pk 25, $2.52/eaKey Features
External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M14
Head Width
22 mm
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
HF08140600-025P1
Zoro #
G509985560
UPC #
-
Country of Origin
China
Dimensions
Thread Size
M14
Fastener Length
60 mm
Head Width
22 mm
Drive Size
22 mm
Head Height
8.62 mm
Overall Length
60 mm
Min. Thread Length
34 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ISO 898
Item
Hex Head Cap Screw
Thread Type
Metric
Tensile Strength
120,350 psi
Thread Pitch
1.5 mm
Manufacturer Location
Globally Sourced
Dimensional Standards
Din 960
Material Quality Standards
ISO 898
Description
Hex Head Cap Screw, System of Measurement Metric, Fastener Length 60 mm, Head Height 8.62 mm, Head Width 22 mm, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.