Shop LINDSTROM
See all product information
Create Account
Class 8.8, M14 Hex Head Cap Screw, Zinc Plated Steel, 100 mm L, 25 PK
- Mfr # HF08141000-025P1
- Zoro # G009985480
product price:Â
$
87.99
/pk of 25, $3.52/ea
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M14
Head Width
22 mm
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF08141000-025P1
- Zoro #
- G009985480
- UPC #
- -
- Country of Origin
- China
- System of Measurement
- Metric
- Drive
- External Hex
- Material Grade/Class
- Class 8.8
- Material
- Steel
- Finish
- Zinc Plated
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Item
- Hex Head Cap Screw
- Tensile Strength
- 120,350 psi
- Thread Type
- Metric
- Dimensional Standards
- Din 960
- Manufacturer Location
- Globally Sourced
- Material Quality Standards
- ISO 898
- Type
- Hex Head Cap Screw
- Drive Type
- External Hex
- Head Type
- Hex
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- M14
- Fastener Length
- 100 mm
- Head Width
- 22 mm
- Min. Thread Length
- 34 mm
- Drive Size
- 22 mm
- Head Height
- 8.62 mm
- Overall Length
- 100 mm
- Minimum Thread Length
- 34 mm
- Screw Size
- M14
- Wire Rope Length
- 100 mm
- Length
- 100 mm
Description
Hex Head Cap Screw, System of Measurement Metric, Fastener Length 100 mm, Head Type Hex, Head Height 8.62 mm, Head Width 22 mm, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.