Standard Dowel Pin, 1/2 in Nominal Dia, 1-1/2 in L, Steel, 5 PK

  • Mfr # WWG-DOW5001500

  • Zoro # G510073140


product price:  $7.19
/pk 5, $1.44/ea

Key Features

Pin Type
Standard
System of Measurement
Inch
Pin Diameter
1/2 in
Nominal Diameter
1/2 in
Shank Length
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WWG-DOW5001500
Zoro #
G510073140
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
1/2 in
Nominal Diameter
1/2 in
Shank Length
1-1/2 in
Outside Diameter Tolerance
+0.0003/+0.0001 in
Shank Length Tolerance
+0.010/-0.010 in

Details

Item
Dowel Pin
Pin Type
Standard
System of Measurement
Inch
Material
Steel
Material Grade/Class
Ungraded
Finish
Plain
Standards
ASME B18.8.2, RoHS Compliant
Rockwell Hardness
C58-62
Material Quality Standards
ASME B18.8.2
End Type
Radiused

Description

Dowel Pin, Pin Type Standard, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 1/2 in, Shank Length Tolerance +0.010/-0.010 in, Outside Diameter Tolerance +0.0003/+0.0001 in, Thread Size Not Applicable, Rockwell Hardness C58-62, Single Shear Strength Not Applicable, Product Type Dowel Pin, Shank Length 1 1/2 in, System of Measurement Inch, Nominal Diameter 1/2 in, Standards ASME B18.8.2, RoHS Compliant, Material Quality Standards ASME B18.8.2, Pack Size Small Pack

Restrictions

WARNING: This product can expose you to chemicals including 1,1,1,2-Tetrachloroethane, which is known to the State of California to cause cancer, and 1,1-Dichloro-2,2-bis(p-chloropheny)ethylene (DDE), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.