Sheet Metal Screw, #8 x 3/4 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK
Mfr # 2970PK
Zoro # G5101241
product price:Â $8.19
/pk 100, $0.08/eaKey Features
Flat Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#8
Fastener Length
3/4 in
Material
Steel
Finish
Black Phosphate
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2970PK
Zoro #
G5101241
UPC #
841213005082
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#8
Fastener Length
3/4 in
Head Height
0.188 in
Head Dia.
1/2 in
Washer Outside Diameter
0.5 in
Overall Length
3/4 in
Head Width
0.5 in
Maximum Head Width
1/2 in
Maximum Head Height
3/16 in
Details
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Tip Type
Pointed
Material
Steel
Finish
Black Phosphate
Materials for Use With
Metal
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Includes Nut
Nut Not Included
Includes Washer
Yes
Pack Size
Small
Type
Sheet Metal Screw
Thread Type
Coarse
Description
Sheet Metal Screw, Head Type Flat, Finish Phosphate, Material Steel, Screw Size #8, Fastener Length 3/4 in, Head Width 0.5 in, Head Height 0.188 in, Dimensional Standards Not Applicable, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 3/16 in, Maximum Head Width 1/2 in, System of Measurement Inch, Drive Phillips, For Use in Systems Not Applicable, Includes Nut Nut Not Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.