Push-In Rivet, Dome Head, 1/4 in Dia., 1 3/32 in L, Nylon Body, 50 PK
Mfr # 5627PK
Zoro # G5101485
product price:Â $8.55
/pk 50, $0.17/eaKey Features
Head Type
Dome
Material
Nylon
Shank Diameter
1/4 in
Body Length
1 3/32 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5627PK
Zoro #
G5101485
UPC #
841213005952
Country of Origin
China
Dimensions
Shank Diameter
1/4 in
Body Length
1 3/32 in
Head Dia.
1 in
Hole Size
0.25 in
Head Height
0.188 in
Overall Length
1 9/32 in
Head Diameter
1 in
Maximum Hole Diameter
0.25 in
Minimum Material Thickness
7/64 in
Maximum Material Thickness
11/16 in
Details
Item
Push-In Rivet
Head Type
Dome
Material
Nylon
System of Measurement
Inch
Rivet Type
Trim Panel
Rivet Shank Type
Ribbed
Color
Black
Grip Range
0.100 to 0.685 in
Material Grade/Class
Ungraded
Manufacturer Location
Globally Sourced
Shank Type
Ribbed
Description
Nylon Retainers,Black,1 3/32 In. L,PK50, System of Measurement Inch, Shank Diameter 0.25 in, Overall Length 1 9/32 in, Shank Type Ribbed, Material Nylon, Head Type Dome, Head Height 0.188 in, Head Diameter 1 in, Color Black, Maximum Hole Diameter 0.25 in, Maximum Material Thickness 11/16 in, Product Type Push-In Rivet, Minimum Material Thickness 7/64 in, Manufacturer Location Globally Sourced, Body Length 1 3/32 in, Material Grade/Class Ungraded, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.