Push-In Rivet, Dome Head, 6 mm Dia., 33 mm L, Nylon Body, 25 PK
Mfr # 10568PK
Zoro # G5101591
product price:Â $11.75
/pk 25, $0.47/eaKey Features
Head Type
Dome
Material
Nylon
Shank Diameter
6 mm
System of Measurement
Metric
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10568PK
Zoro #
G5101591
UPC #
841213022577
Country of Origin
China
Dimensions
Shank Diameter
6 mm
Body Length
33 mm
Head Dia.
18 mm
Head Height
3 mm
Hole Size
6 mm
Overall Length
36 mm
Head Diameter
18 mm
Maximum Hole Diameter
6 mm
Details
Item
Push-In Rivet
Head Type
Dome
Material
Nylon
System of Measurement
Metric
Color
Black
Rivet Shank Type
Ribbed
Rivet Type
Retainer
Shank Type
Ribbed
Manufacturer Location
Globally Sourced
Material Grade/Class
Ungraded
Description
Nylon Retainers,Black,Dome,33mm L,PK25, System of Measurement Metric, Shank Diameter 6 mm, Overall Length 36 mm, Shank Type Ribbed, Material Nylon, Head Type Dome, Head Height 3 mm, Head Diameter 18 mm, Color Black, Maximum Hole Diameter 6 mm, Product Type Push-In Rivet, Manufacturer Location Globally Sourced, Body Length 33 mm, Material Grade/Class Ungraded, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.