Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 465W71

  • Mfr # 465W71

  • Zoro # G5101612


product price:  $7.29
/ea

Key Features

Header
Notice
Legend
Steel Toe Shoes Required In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
465W71
Zoro #
G5101612
UPC #
00194484007294
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice
Legend
Steel Toe Shoes Required In This Area
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Header Background Color
Blue
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Legend Color
White
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Maximum Service Temperature
176 Degrees F
State Specific Sign
No
Adhesive Style
Permanent
Sign Format
Traditional OSHA
Graffiti Resistant
No
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Mirror Print
No
Adhesive Type
Acrylic
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Average Outdoor Durability
2 yr
Metal Detectable
No
Sign Header Style
Text
Chemical Resistant
No
Includes Mounting Hardware
No
Outdoor Life Expectancy
Not Outdoor Rated
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Blue
Sign Legend
Steel Toe Shoes Required In This Area
Sign Legend Background Color
White
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
Write on Surface
No
Sign Mounting Location
Wall
Corrosion Resistant
No
Sign Header Text Color
White
Sign Header
Notice
Material Properties
Flexible
Protective Coating
No Protective Coating
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Steel Toe Shoes Required In This Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.