Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 465Y57

  • Mfr # 465Y57

  • Zoro # G5101813


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Caution
Legend
Hearing Protection Required
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
465Y57
Zoro #
G5101813
UPC #
00194484007645
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Hearing Protection Required
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Header Background Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.95(b)(1)
Header Legend Color
Yellow
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Sign Mounting Location
Wall
State Specific Sign
No
Chemical Resistant
Yes
Sign Format
Traditional OSHA
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z535
Legend Pictogram ID
PPEQ-948
Sign Header
Caution
Sign Legend Background Color
Yellow
Sign Header Text Color
Yellow
Maximum Service Temperature
250 Degrees F
Sign Header Background Color
Black
ANSI 969 Compliant
No
Mirror Print
No
Anti-Slip Surface
No
Metal Detectable
No
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
Sign Legend
Hearing Protection Required
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.95(b)(1)
Outdoor Life Expectancy
5 yr
Legend Pictogram Description
Ear Protection
Average Outdoor Durability
5 yr
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Symbol and Text
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hearing Protection Required, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.