Push-In Rivet, Dome Head, 7 mm Dia., 27 mm L, Nylon Body, 25 PK

  • Mfr # 9502PK

  • Zoro # G5101887


product price:  $5.79
/pk 25, $0.23/ea

Key Features

Head Type
Dome
Material
Nylon
Shank Diameter
7 mm
System of Measurement
Metric
Head Dia.
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9502PK
Zoro #
G5101887
UPC #
841213011588
Country of Origin
United States

Dimensions

Shank Diameter
7 mm
Body Length
27 mm
Head Dia.
22 mm
Head Height
1 mm
Hole Size
7 mm
Overall Length
28 mm
Head Diameter
22 mm
Maximum Hole Diameter
7 mm

Details

Item
Push-In Rivet
Head Type
Dome
Material
Nylon
System of Measurement
Metric
Rivet Shank Type
Ribbed
Color
White
Rivet Type
Door Trim Panel
Manufacturer Location
Made in USA*
Material Grade/Class
Ungraded
Shank Type
Ribbed

Description

Nylon Retainers,White,Dome,27mm L,PK25, System of Measurement Metric, Shank Diameter 7 mm, Overall Length 28 mm, Shank Type Ribbed, Material Nylon, Head Type Dome, Head Height 1 mm, Head Diameter 22 mm, Color White, Maximum Hole Diameter 7 mm, Product Type Push-In Rivet, Manufacturer Location Made in USA*, Body Length 27 mm, Material Grade/Class Ungraded, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.