Push-In Rivet, Dome Head, 1/4 in Dia., 29/32 in L, Nylon Body, 50 PK
Mfr # 5264PK
Zoro # G5102115
product price:Â $7.99
/pk 50, $0.16/eaKey Features
Head Type
Dome
Material
Nylon
Shank Diameter
1/4 in
Body Length
29/32 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5264PK
Zoro #
G5102115
UPC #
841213005501
Country of Origin
China
Dimensions
Shank Diameter
1/4 in
Body Length
29/32 in
Head Dia.
0.906 in
Hole Size
0.25 in
Head Height
0.063 in
Overall Length
31/32 in
Maximum Hole Diameter
0.25 in
Head Diameter
29/32 in
Details
Item
Push-In Rivet
Head Type
Dome
Material
Nylon
System of Measurement
Inch
Rivet Type
Door Trim Panel
Rivet Shank Type
Ribbed
Color
Natural
Shank Type
Ribbed
Material Grade/Class
Ungraded
Manufacturer Location
Globally Sourced
Description
Nylon Retainers,Dome,29/32 In. L,PK50, System of Measurement Inch, Shank Diameter 0.25 in, Overall Length 31/32 in, Shank Type Ribbed, Material Nylon, Head Type Dome, Head Height 0.063 in, Head Diameter 29/32 in, Color Natural, Maximum Hole Diameter 0.25 in, Product Type Push-In Rivet, Manufacturer Location Globally Sourced, Body Length 29/32 in, Material Grade/Class Ungraded, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.