Zoro Homepage
This item is Discontinued.
Zoro Select 1.50mm Metric Socket Head Cap Screw, Plain 12.9 Alloy Steel, 100 PK 07000.100.085

1.50mm Metric Socket Head Cap Screw, Plain 12.9 Alloy Steel, 100 PK (Discontinued)

  • Mfr # 07000.100.085
  • Zoro # G5102273
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07000.100.085
Zoro #
G5102273
UPC #
-
Country of Origin
China

Dimensions

Thread Size
1.50mm
Drive Size
8mm
Head Height
10mm
Thread Length
32mm
Vented Hole Size
Not Vented

Details

System of Measurement
Metric
Drive Type
Hex Socket
Material
12.9 Alloy Steel
Finish
Plain
Item
Metric Socket Head Cap Screw
Thread Style
Partially Threaded
Rockwell Hardness
C39 to C44
Class
12.9
Thread Direction
Right Hand
Thread Type
Coarse
Head Type
Standard

Description

Metric Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Hex Socket, Drive Size 8mm, Material 12.9 Alloy Steel, Finish Plain, Thread Size 1.50mm, Head Height 10mm, Thread Style Partially Threaded, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.