Spring Nut, #8, U Shape, Steel, Phosphate Finish, 100 PK

  • Mfr # 1350PK

  • Zoro # G5102562


product price:  $11.99
/pk 100, $0.12/ea

Key Features

Thread Size
#8
Nut Shape
U
Minimum Panel Thickness
0.02 in
Maximum Panel Thickness
0.15 in
Nut Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1350PK
Zoro #
G5102562
UPC #
841213002432
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#8
Minimum Panel Thickness
0.02 in
Maximum Panel Thickness
0.15 in
Overall Length
13/16 in
Overall Width
9/16 in
Nut Height
5/16 in
Length
0.8125 in
Thickness
0.017 in
Head Height
0.313 in
Width
0.5625 in
For Panel Thickness
0.020 to 0.150 in
Dia./Thread Size
#8

Details

Item
Spring Nut
Nut Shape
U
Nut Material
Steel
Nut Finish
Phosphate
System of Measurement
Inch
Pack Size
Small Pack
Hole Center to Outside Edge
0.375 in
Clip-On Style
U
Cage Finish
Phosphate
Material Type
Steel
Color
Black
Cage Material
Steel
Finish Type
Phosphate
Shape
U
Center of Hole to Panel Edge
0.375 in
Nut Style
U Style Spring Nut
Fastener Finish
Black Phosphate
Basic Material
Steel

Description

Spring Nut, Nut Shape U Style Spring Nut, Nut Finish Phosphate, Nut Material Steel, Minimum Panel Thickness 0.02 in, Maximum Panel Thickness 0.15 in, Overall Width 0.56 in, Overall Length 0.81 in, Hole Center to Outside Edge 0.38 in, System of Measurement Inch, Thread Size #8, Cage Finish Phosphate, Cage Material Steel, Clip-On Style U, Color Black, Head Height 0.31 in, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.