3/8 in Drive, E16 Female Torx(R) SAE Socket, 6 Points

  • Mfr # 42616

  • Zoro # G5102955


product price:  $15.15
/ea

Key Features

Drive Size
3/8 in
Finish
Chrome
Overall Length
1 13/64 in
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42616
Zoro #
G5102955
UPC #
025141426168
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Size
E16
Overall Length
1 13/64 in
Socket Sizes
E16
Socket Depth
Standard
Socket Size
E16

Details

Item
Female Torx Socket
Finish
Chrome
SAE or Metric
SAE
Number of Points
6
Drive Type
Hand
Standards
ASME
Output Type
Female Torx(R)
Tether Capable
Tether Capable
Material
Alloy Steel
Socket Type
Female Torx
Measurement Type
Torx
Impact Rated
No
Tether Style
Tether Capable
Locking
No
Insulated
No
Tether Ready
No
Socket Shape
External Torx
Non-Sparking
No
Product Type
Socket
Includes Non-Marring
Non-Marring Not Included
Impact Rated Status
Not Impact Rated
Fastener-Holding Type
Friction
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Includes Locking
Locking Not Included
Includes Thin Wall
No Thin Wall

Description

Socket, Socket Size E16, External Torx, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, Torx, Impact Rated No, Standards ASME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.