3/8 in Drive, E10 Female Torx(R) SAE Socket, 6 Points

  • Mfr # 42610

  • Zoro # G5103761


product price:  $15.15
/ea

Key Features

Drive Size
3/8 in
Finish
Chrome
Overall Length
1 13/64 in
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
42610
Zoro #
G5103761
UPC #
025141426106
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Size
E10
Overall Length
1 13/64 in
Socket Depth
Standard
Socket Sizes
E10
Socket Size
E10

Details

Item
Female Torx Socket
Finish
Chrome
SAE or Metric
SAE
Number of Points
6
Tether Capable
Tether Capable
Material
Alloy Steel
Socket Type
Female Torx
Drive Type
Hand
Output Type
Female Torx(R)
Standards
ASME
Measurement Type
Torx
Impact Rated
No
Tether Style
Tether Capable
Locking
No
Non-Sparking
No
Socket Shape
External Torx
Tether Ready
No
Insulated
No
Product Type
Socket
Includes Insulation
Not Insulated
Includes Non-Marring
Non-Marring Not Included
Includes Locking
Locking Not Included
Includes Thin Wall
No Thin Wall
Fastener-Holding Type
Friction
Impact Rated Status
Not Impact Rated
Tether Status
Not Tether Capable

Description

Socket, Socket Size E10, External Torx, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, Torx, Impact Rated No, Standards ASME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.