1/4 in Drive, E4 Female Torx(R) SAE Socket, 6 Points

  • Mfr # 42604

  • Zoro # G5104014


product price:  $12.75
/ea

Key Features

Drive Size
1/4 in
Finish
Chrome
Overall Length
51/64 in
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
42604
Zoro #
G5104014
UPC #
025141426045
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Size
E4
Overall Length
51/64 in
Socket Depth
Standard
Socket Sizes
E4
Socket Size
E4

Details

Item
Female Torx Socket
Finish
Chrome
SAE or Metric
SAE
Number of Points
6
Material
Alloy Steel
Output Type
Female Torx(R)
Standards
ASME
Socket Type
Female Torx
Drive Type
Hand
Tether Capable
Tether Capable
Measurement Type
Torx
Impact Rated
No
Tether Style
Tether Capable
Locking
No
Tether Ready
No
Socket Shape
External Torx
Insulated
No
Non-Sparking
No
Product Type
Socket
Includes Locking
Locking Not Included
Impact Rated Status
Not Impact Rated
Includes Non-Marring
Non-Marring Not Included
Fastener-Holding Type
Friction
Tether Status
Not Tether Capable
Includes Thin Wall
No Thin Wall
Includes Insulation
Not Insulated

Description

Socket, Socket Size E4, External Torx, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/4 in, Torx, Impact Rated No, Standards ASME

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.