Aqua REVO Drill Regular - 8.7mm

  • Mfr # 0774641

  • Zoro # G510410686


product price:  $109.99
/ea
Free Shipping & Returns

Key Features

Overall Length
99
Drill Bit Point Angle
135
Number of Flutes
2
Cutting Direction
Right
Size-Diameter
8.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0774641
Zoro #
G510410686
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
99
Size-Diameter
8.5
Flute Length
55

Details

Item
Carbide Jobber Drill Bits
Drill Bit Point Angle
135
Number of Flutes
2
Cutting Direction
Right
Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Decimal Equivalent
0.3346
Flute Type
CONVENTIONAL SPIRAL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.