Bronx 18 inch 457mm Center-to-Center Black Bronze Appliance Pull

  • Mfr # BP54071BBR

  • Zoro # G510438840


product price:  $171.99
/ea
Free Shipping & Returns

Key Features

Material
Zinc/Stainless Steel
Finish
Black Bronze
Projection
1-7/8 in
Overall Width
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BP54071BBR
Zoro #
G510438840
UPC #
026634327498
Country of Origin
China

Dimensions

Overall Length
19 in
Overall Width
3/4 in

Details

Material
Zinc/Stainless Steel
Finish
Black Bronze
Projection
1-7/8 in
Center to Center (In.)
18 in

Description

The Amerock BP54071BBR Bronx 18 inch 457mm Center-to-Center Appliance Pull is finished in Black Bronze.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.