
Depressed Center Grinding Wheel, Type 27, 7 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Ceramic
Mfr # 90009
Zoro # G510445138
product price:Â $26.75
/eaKey Features
Wheel Type
Type 27
Overall Thickness
0.25 in
Connector Size
5/8"-11
Connector Type
Threaded Hole
Abrasive Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90009
Zoro #
G510445138
UPC #
00638060900093
Country of Origin
Austria
Dimensions
Overall Diameter
7 in
Overall Thickness
0.25 in
Connector Size
5/8"-11
Details
Item
Depressed Center Grinding Wheel
Wheel Type
Type 27
Connector Type
Threaded Hole
Abrasive Material
Ceramic
Grit
36
Maximum Operating Speed
8,500 RPM
Primary Material Applicationn
Stainless Steel
Compatible Tool Type
Angle Grinder
Primary Material Application
Stainless Steel
Description
Depressed Center Grinding Wheel, Abrasive Material Ceramic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 36, Overall Diameter 7 in, Overall Thickness 0.25 in, Primary Material Application Stainless Steel, Compatible Tool Type Angle Grinder, Series Not Applicable, Wheel Type Type 27, Maximum Operating Speed 8,500 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.