High-Visibility Vest, ANSI Class 2, U-Block, Solid Polyester, Hook-and-Loop, Lime, Size 2XL/3XL

  • Mfr # 53YN42

  • Zoro # G5106409


product price:  $13.49
/ea

Key Features

ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
Number of Pockets with Closure
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53YN42
Zoro #
G5106409
UPC #
00194484049355
Country of Origin
China

Dimensions

Size
L/XL
Vest Size
L, XL
Fits Chest Size
44 in to 50 in
Length
29 in
Minimum Chest Size
44 in
Maximum Chest Size
50 in
Reflective Stripe Width
2 in

Details

Item
High-Visibility Vest
Color
Lime
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
Number of Pockets with Closure
5
Gender
Men's
Stripe Color
Silver
Features
360 Degrees Visibility
Standards
ANSI/ISEA 107
ATPV Rating
Not Rated
Vest Stripe Color Family
Silver
Fabric Construction
Mesh
Pocket Location
Left Chest, Left Waist, Right Chest, Right Waist
Number of Outside Pockets
4
Expandable
No
Reflective Stripe Border Type
None
Fall Protection Compatible
No
Safety Features
Breakaway
Reflective Stripe Color
Silver
Includes LED Lights
No
Horizontal Stripe Type
Single
Cooling
No
Safety Vest Style
Standard
Total Number of Pockets
5
Reflective Stripe Location
Back, Chest, Shoulder, Waist
Reflective Stripe Main Color
Silver
Number of Inside Pockets
1
Includes ID Window
No
Breakaway
Yes
Includes Tool Lanyard Grommets
No
ANSI Type
Type R, Class 2

Description

High-Visibility Vest, ANSI Class 2, Vest Size L, XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 44 in to 50 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 29 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 4, Number of Pockets with Closure 5, Features 360 Degrees Visibility

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.