Top Hook Assembly

  • Mfr # GGS_57033

  • Zoro # G5106950


product price:  $80.39
/ea
Free Shipping & Returns

Key Features

For Use With
29XP51A, 29XP52A, 29XP53A, 48ME57A, 49CX80A, 4ZX49B, 4ZX50B, 5HT16B
Fits Brand
Dayton
Includes
Hook with Safety Latch
Material
Steel
Overall Width
4.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GGS_57033
Zoro #
G5106950
UPC #
00194484251444
Country of Origin
China

Dimensions

Overall Width
4.8 in
Overall Height
8 in

Details

Item
Top Hook Assembly
For Use With
29XP51A, 29XP52A, 29XP53A, 48ME57A, 49CX80A, 4ZX49B, 4ZX50B, 5HT16B
Fits Brand
Dayton
Includes
Hook with Safety Latch
Material
Steel
Compatible Series
Dayton
Compatible Hoist Type
Lever Chain Hoists
Compatible Load Capacity
6,000 lb

Description

Top Hook Assembly, Product Type Top Hook Assembly, Compatible Hoist Type Lever Chain Hoists, Compatible Load Capacity 6,000 lb, Compatible Series Dayton, Material Steel, Overall Length Not Applicable, Overall Width 4.8 in, Overall Height 8 in, Includes Hook with Safety Latch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.