
Organic Teas, 1.4oz., Breakfast Blend, PK18, Breakfast Blend, Bag, High, 1.4 oz, 18 PK
Mfr # 10220
Zoro # G5107439
product price:Â $11.99
/pk 18, $0.67/eaKey Features
Net Weight
1.4 oz
Beverage Package Style
Bag
Coffee Roast/Tea Type
Black Tea
Beverage Flavor
Breakfast Blend
Caffeine Type
High
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10220
Zoro #
G5107439
UPC #
680692102208
Country of Origin
China
Details
Item
Organic Teas, 1.4oz., Breakfast Blend, PK18
Net Weight
1.4 oz
Beverage Package Style
Bag
Coffee Roast/Tea Type
Black Tea
Beverage Flavor
Breakfast Blend
Caffeine Type
High
Standards
Fair Trade Certified™; Halal Certified; Kosher Certified; Non-GMO Verified; USDA Organic Certified
Beverage Format
Tea
Package Weight
1.4oz.
Description
Organic Teas,1.4oz.,Breakfast Blend,PK18, Package Quantity 18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.