LEDTrffrRetrofitKit, 4ftL, 2ftW, 120/277VAC

  • Mfr # 2VTL4RT 48L ADP EZ1 LP835

  • Zoro # G5107654


product price:  $234.99
/ea
Free Shipping & Returns

Key Features

Fixture Item
Troffer Fixture Retrofit Kit
Nominal Size - Fixtures
2 ft x 4 ft
Lighting Technology
LED
Voltage
120/277V AC
Lighting Certification
DesignLights Consortium (DLC)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2VTL4RT 48L ADP EZ1 LP835
Zoro #
G5107654
UPC #
753573716617
Country of Origin
Mexico

Dimensions

Nominal Size - Fixtures
2 ft x 4 ft
Fixture Length
48 in
Fixture Height
3 3/4 in
Fixture Width
22 1/2 in
Overall Height
4 in
Overall Width
22 1/2 in
Nominal Size
2 ft x 4 ft
Overall Length
48 in
Nominal Width
2 ft
Nominal Length
4 ft

Details

Fixture Item
Troffer Fixture Retrofit Kit
Item
LED Troffer Retrofit Kit
Lighting Technology
LED
Voltage
120/277V AC
Lighting Certification
DesignLights Consortium (DLC)
Watts
47
Dimmable
Yes
Lumens
5,090 lm
Color Temperature
3500K
Color Rendering Index
82
Max. Fixture Wattage
39.1 W
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Fixture Voltage
120 to 277
Fixture Temp. Range
0 Degrees to 104 Degrees F
Fixture Warranty
5 yr
Standards
UL Listed
CRI
82
LED Replacement For
3 Lamp T8
Lumens Per Watt
105.0
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Color Temp.
3500K
Bulb Technology
LED
Lens Type
Diffuser Lens
Fixture Rated Life
50,000 hr
Rated Life
50,000 yr.
Warranty
5 Year
Lumens per Watt
130 lm/W
Sensor Type
No Sensor
Light Technology
LED
Emergency Battery Backup
No
Max. Ambient Temp.
104 Degrees F
Min. Ambient Temp.
0 Degrees F
Dimming Range
100% to 1%
For Bulb Type
Integrated LED
Series
2VTL4RT

Description

LED Troffer Retrofit Kit, Lumens 5,090 lm, Lumens Range 4,000 to 5,999 lm, Light Technology LED, 120/277V AC, Lighting Certification DesignLights Consortium (DLC), Dimmable Yes, Emergency Battery Backup No, For Bulb Type Integrated LED, Overall Height 4 in, Overall Length 48 in, Overall Width 22 1/2 in, Color Rendering Index 82, Color Temperature 3500K, Dimming Method 0-10V, Dimming Range 100 Percent to 1 Percent, LED Replacement For (3) Lamp T8, Lens Type Diffuser Lens, Lumens per Watt 130 lm/W

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.