Two-Light Indoor Semi-Flush-Mount Ceiling Fixture White Wht Gls
- Mfr # 6620600
- Zoro # G7625539
product price:Â
$
25.85
/ea
Key Features
Voltage
120V
Watts
60 W
Lamp Type - Fixtures
A19
Dimmable
No
Housing Material
METAL & GLASS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6620600
- Zoro #
- G7625539
- UPC #
- 024034662065
- Country of Origin
- China
Dimensions
- Height
- 6.25"
- Width
- 13 in
- Length
- 14.76 in
- Assembled Depth
- 13 in
- Assembled Diameter
- 13 in
- Shade Diameter
- 13 in
- Diameter
- 13 in
Details
- Voltage
- 120V
- Watts
- 60 W
- Lamp Type - Fixtures
- A19
- Dimmable
- No
- Housing Material
- METAL & GLASS
- Housing Finish
- WHITE
- Lamp Quantity
- 2
- Shade Glass Type
- White Scroll Design Glass
- Base Type
- E26 (MEDIUM)
- Recommended Lamp Type
- (2) Medium (E26) Base Lamps, 60 Watt Maximum
- Indoor/Outdoor
- Indoor
- Style
- Traditional
- Shade
- White Scroll Design Glass
Description
With white scroll design glass, a clear glass rim, and a gently bowled shape, this two-light semi-flush-mount interior ceiling fixture provides generous light and a modern look. The cylindrical base with white finish blends in anywhere. This low-profile fixture is perfect for a foyer, hallway, or bathroom. The semi-flush-mount design makes it ideal for low ceilings. You will enjoy the fixture's soft light and artistic, modern look.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.