
13/64 COBALT JOBBER DRILL USA, 12PK
Mfr # C300-013-D
Zoro # G510852165
product price:Â $36.99
/pk 12, $3.08/eaKey Features
Overall Length
3-5/8 in
Drill Bit Point Angle
135 Degree
Drill Bit Size
13/64 in
Number of Flutes
2
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C300-013-D
Zoro #
G510852165
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3-5/8 in
Drill Bit Size
13/64 in
Flute Length
2-7/16 in
Shank Size
13/64 in
Details
Drill Bit Point Angle
135 Degree
Number of Flutes
2
Cutting Direction
Right Hand
Application
Cobalt Jobber drills are manufactured to the highest specifications and come with a Heavy Duty 135 Split Point. They are particularly effective in drilling tough high tensile strength materials such as stainless steel.
Point Style
Split Point
Bit Style
Jobber Length
Features
135 Degree Heavy Duty Split Point
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.