Men's Loafer Shoe, Leather Upper, Rubber Outsole, Brown, 12

  • Mfr # TB186509214

  • Zoro # G510869897


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Size
12
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TB186509214
Zoro #
G510869897
UPC #
197064723492
Country of Origin
Cambodia

Dimensions

Size
12
Size (PRINT)
12
Width
W

Details

Item
Loafer Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Gender
Men's
Upper Material
Leather
Color
Brown
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Non-Marking Sole
Yes
All-Leather Upper
Yes
Closure
Slip On
Metal Chip-Resisting Sole (PRINT)
Yes
Construction
Cemented
Toe Cap Material
Steel
Wide Toe Cap
No
Style Number
TB186509
Insulated
No
Metatarsal Guard (PRINT)
No
Midsole Material
Polyurethane
Gender (PRINT)
Men's
Heel Definition
Flat Heel
Removable Insole
Yes
Completely Non Metallic
No
Maximum Heat Rating (PRINT)
572 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Conductive
No
Non Metallic Upper
Yes
Static Dissipative
Yes
Liner Material
Microfiber
Puncture-Resistant Sole (PRINT)
No
Style Family
Loafer Shoe
Shank Material
Fiberglass
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Maximum Heat Rating
570 Degrees F
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Insole Technology
Anti-Fatigue
Ninety-Degree Heel
No
Liner Technology
Antimicrobial
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole

Description

Loafer Shoe, Style Family Loafer Shoe, Closure Slip On, Color Brown, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Size 12, Static Dissipative Yes, Style Number TB186509, Toe Cap Material Steel, Insulated No, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products