Safety Gloves, Rough Palm, L, 1 PR

  • Mfr # 3006-L (9)

  • Zoro # G510927467


original price:  $11.49 , new price: $3.00 , 73 percent off
new price:  $3.00
/pr
Sold in multiples of 12 for $36.00

Key Features

Glove Coating Coverage
Palm
Standards
ANSI, ISEA
Glove Coating Finish
Rough
Series
Helix
Glove Coating Material
Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3006-L (9)
Zoro #
G510927467
UPC #
-
Country of Origin
Viet Nam

Dimensions

Glove Size
L
Size- Alpha
L
Glove Length
9.3 in
Thickness
15 ga
Size- Numeric
9

Details

Item
Safety Gloves
Glove Coating Coverage
Palm
Standards
ANSI, ISEA
Glove Coating Finish
Rough
Series
Helix
Glove Coating Material
Nitrile
ANSI/ISEA Puncture Level
2
ANSI/ISEA Cut Level
A1
ANSI/ISEA Abrasion Level
4
ANSI/ISEA Puncture Force
35.12 N
ANSI/ISEA Abrasion Cycles
3,900
Latex-Free
Yes
Knuckle Protection Material
TPR
Knit Material
Nylon
ANSI/ISEA Cut Load
234 g
Impact Protection Style
Low-Profile
Glove Coating Color
Black
Touchscreen Compatible
Yes
Knit Material Color
High-Visibility
ANSI/ISEA Impact Level
2
Glove Construction
Seamless Knit
EN 388 Impact Rated
No
Silicone-Free
Yes
Palm Type
Coated
Finger Coverage
Full Finger
Base Coating Coverage
Palm
Includes Reinforced Thumb Crotch
Yes
Glove Lining Material
Nylon
ANSI/ISEA Impact Force
6.5 N
Cuff Color
High-Visibility
Shop By
Closeouts

Description

Safety Gloves, ANSI/ISEA Cut Level A1, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force 6.5 N, EN 388 Rating Not Applicable, Standards ANSI, ISEA, Knuckle Protection Material TPR, Palm Type Coated, Impact Protection Style Low-Profile, Coating Type Dipped, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.