56 in Outside Length, 0.38 in Top Width, 0.31 in Thickness, 9 Ribs

  • Mfr # 9/3VX560

  • Zoro # G511099262


product price:  $235.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Deep Wedge; Banded; Cogged
V-Belt Section
3VX
Number of Ribs
9
Top Width
0.38 in
Thickness
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9/3VX560
Zoro #
G511099262
UPC #
746041087456
Country of Origin
Korea, Republic of

Dimensions

Top Width
0.38 in
Thickness
0.31 in
Outside Length
56 in

Details

V-Belt Type
Deep Wedge; Banded; Cogged
V-Belt Section
3VX
Number of Ribs
9
Material
Chloroprene
Temp. Range
-30 C to 90 C
Standards
ARPM Standard IP-22
For Use With
General Industry;Agriculture;HVAC Equipment;Lawn & Garden
Cover Material
Fabric/Neoprene
Core Cord
Polyester

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.