Cable Tie Kit, 5-1/2 in, 8 in, 11 in L, Natural, Nylon, 40 lb, 50 lb Strength, 1000 PK

  • Mfr # BUY00030567

  • Zoro # G511103570


product price:  $120.99
/pk 1000, $0.12/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Self-Locking
Nominal Length
5-1/2 in, 8 in, 11 in
Material
Nylon
Tensile Strength
40 lb, 50 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BUY00030567
Zoro #
G511103570
UPC #
-
Country of Origin
United States

Dimensions

Nominal Length
5-1/2 in, 8 in, 11 in

Details

Item
Cable Tie Kit
Cable Tie Style
Self-Locking
Color
Natural
Material
Nylon
Tensile Strength
40 lb, 50 lb

Description

Convenient kits containing the most popular sizes and colors of nylon cable ties. Natural kit includes 400 - 5 1/2'' ties in 40 lb. tensile strength; 400 - 8'' ties in 40 lb. tensile strength; and 200 - 11'' ties in 50 lb. tensile strength. This product is equivalent to part number: S-6706. Sold in a quantity of 1000 per case.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products