Overboots, Dielectric Rubber Toe, 5 in Height, Bob Sole, Black, Red, 12
Mfr # 51511 12-ES
Zoro # G511208916
product price:Â $221.99
/pr
Free Shipping & Returns
Key Features
Size
12
Color
Black, Red
Toe Type
Dielectric Rubber
Waterproof
Yes
Footwear Sole Pattern
Bob
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
51511 12-ES
Zoro #
G511208916
UPC #
-
Country of Origin
China
Dimensions
Size
12
Boot Height
5 in
Fits Shoe Size
12 to 14
Details
Item
Overboots
Color
Black, Red
Toe Type
Dielectric Rubber
Waterproof
Yes
Footwear Sole Pattern
Bob
Electrical Hazard Rated
Yes
Standards
ASTM
Completely Non Metallic
Yes
Features
Hand-Layered Construction, Fabric Lining, Non-Skid Bar Tread Outsole
Insulated
No
Upper Material
Rubber
Footwear Closure
Pull-On
Footwear Application
Climbing
Shoe Style
Ankle
Description
Overboot, Ankle, Footwear Sole Pattern Bob, Toe Type Dielectric Rubber, Black, Red, Fits Shoe Size 12 to 14, Boot Height 5 in, Size 12, Waterproof Yes, Upper Material Rubber, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.