Antifatigue Mat, 30' L x 2' W, 7/8" Thickness, Zedlan Foam, Black

  • Mfr # AZR7824BK

  • Zoro # G511224831


product price:  $975.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Thickness
7/8"
Surface Material
Zedlan Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AZR7824BK
Zoro #
G511224831
UPC #
23244251960
Country of Origin
United States

Dimensions

Length
30'
Width
2'
Thickness
7/8"

Details

Item
Antifatigue Mat
Color
Black
Surface Material
Zedlan Foam

Description

  • •Alleviator is the softest and most comfortable anti-fatigue Zedlan foam mat on the market.
  • •Reduces fatigue for those working in a standing position by providing a balance of softness and support
  • •Relieves stress on knee, foot, and ankle joint pressure points resulting from standing for long periods of time
  • •Double-thick patented Zedlan Comfort-King foam adds unmatched comfort and resilience
  • •Specifically designed for employee work stations

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.