Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
N7899-HGR
Zoro #
G5112423
UPC #
-
Country of Origin
China
Details
Color
Red
Surge Suppression
No
Mounting Type
Flush
HP
1.0
Application Environment
Hospital Grade
NEMA Configuration
5-20R
Weather Resistant
No
Power Indicator
Yes
Amps
20A
Number of Wires
3
Number of Poles
2
Voltage
125VAC
Reset Type
Automatic
Outlet Type
Decorator
Wiring Method
Back and Side
Standards
UL Listed, CSA Certified, NOM
Tamper Resistant
No
Item
GFCI Receptacle
Self-Testing
No
Features
Lockout Feature, Slim Series
Grade
Hospital
Description
GFCI Receptacle, Number of Poles 2, Number of Wires 3, Wiring Method Back and Side, Grade Hospital, Reset Type Automatic, Standards UL Listed, CSA Certified, NOM, Features Lockout Feature, Slim Series
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.