Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
N7599-HGW
Zoro #
G5112457
UPC #
-
Country of Origin
China
Details
Reset Type
Reset After Trip
Number of Wires
3
Application Environment
Hospital Grade
Voltage
125VAC
Amps
15A
Tamper Resistant
No
Item
GFCI Receptacle
Surge Suppression
No
Mounting Type
Flush
HP
0.5
Number of Poles
2
Power Indicator
Yes
Color
White
NEMA Configuration
5-15R
Self-Testing
No
Weather Resistant
No
Wiring Method
Back and Side
Standards
UL, CSA, NOM
Outlet Type
Decorator
Grade
Hospital
Features
Lockout Feature, Slim Series
Description
GFCI Receptacle, Number of Poles 2, Number of Wires 3, Wiring Method Back and Side, Grade Hospital, Reset Type Reset After Trip, Standards UL, CSA, NOM, Features Lockout Feature, Slim Series
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.