0.0780 in. 5/64 Radius x 0.0600 in. Pilot dia Carbide Corner Rounding End Mill DE, 4 Flutes

  • Mfr # 929978

  • Zoro # G511324746


product price:  $113.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2" (2 in)
Shank Dia.
0.25" (1/4 in)
Number of Flutes
4
Radius
0.078" (5/64 in)
Pilot Dia.
0.06"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
929978
Zoro #
G511324746
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2" (2 in)
Shank Dia.
0.25" (1/4 in)
Radius
0.078" (5/64 in)
Pilot Dia.
0.06"

Details

Number of Flutes
4
Single End/Double End
Double Ended
Coating
UN
Metric
No

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.