Men's 6-Inch Work Boot, 9 1/2 W, Leather, Brown, 26063

  • Mfr # TB126063214

  • Zoro # G511376035


product price:  $122.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TB126063214
Zoro #
G511376035
UPC #
197064626441
Country of Origin
Bangladesh

Dimensions

Size
9 1/2
Width
W
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No
Insulated
No
Style Number
26063
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material
Nylon
Heel Definition
Defined Heel
Puncture-Resistant Sole
No
Maximum Heat Rating
572 Degrees F
Non Metallic Upper
No
Liner Material
Mesh
Gender
Men's
Construction
Cemented
Closure
Lace Up
Static Dissipative
No
Completely Non Metallic
No
Metal Chip-Resisting Sole
Yes
Toe Cap Material
Alloy
Midsole Material
Polyurethane
Chemical-Resisting Sole
No
Electrical Hazard Rated
Yes
Conductive
No
Manufacturer-Suggested Sole Slip Rating
Better
Metatarsal Guard
No
Style Family
6-Inch Work Boot
Non-Marking Sole
Yes
Liner Technology
Antimicrobial
Insole Technology
Outlast(R) Adaptive Comfort Footbed
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Removable Insole
Yes
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Dry
0.69
Slip-Resistance Value - Mark II - Wet
0.57
All-Leather Upper
Yes
Ninety-Degree Heel
Yes
Wide Toe Cap
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 9 1/2, Static Dissipative No, Style Number 26063, Toe Cap Material Alloy, Insulated No, Waterproof No, Overall Height 6 in, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.