Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Floor Scraper, 25 In 48-62-2015

Floor Scraper, 25 In (Discontinued)

  • Mfr # 48-62-2015
  • Zoro # G5114051
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-62-2015
Zoro #
G5114051
UPC #
045242281770
Country of Origin
United States

Dimensions

Overall Length (In.)
25
Length (In.)
25
Blade Width (In.)
6

Details

Item
Floor Scraper
Shank Type
Spline Round Hex
Application
Removal of Various Materials
For Use With
Any Spline/Round Hex Hammer

Description

Floor Scraper, Shank Type Spline Round Hex, Overall Length (In.) 25, Length (In.) 25, Blade Width (In.) 6, For Use With Any Spline/Round Hex Hammer, Application Removal of Various Materials

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.