Manual Mid Arc Bathroom Faucet, Single Hole Mount, Chrome 1 Hole

  • Mfr # 7075104.002

  • Zoro # G5114422


product price:  $106.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Faucet Type
Bathroom Sink Faucet
Handle Type
Joystick
Number of Handles
1
Series
Colony Pro
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7075104.002
Zoro #
G5114422
UPC #
012611586200
Country of Origin
Mexico

Dimensions

Height
6-3/16 in
Spout Length
4 5/16 in
Overall Height
27 3/16 in
Spout Height
3 9/16 in
Inlet Connection Size
3/16 in
Spout Outlet Height
3 9/16 in
Spout Height - Maximum
3 9/16 in
For Surface Thickness - Maximum
2 3/16 in
Overall Depth
6 3/8 in
Overall Width
6 3/8 in

Details

Finish
Chrome
Faucet Type
Bathroom Sink Faucet
Handle Type
Joystick
Number of Handles
1
Series
Colony Pro
Spout Shape
Arc
Spout Reach
4 5/16 in
Flow Rate - Maximum
1.2 gpm
Number of Mounting Holes
1
Body Material
Metal
Mounting Hole Center to Center
Single Hole
Item
Mid Arc Bathroom Faucet
Standards
ANSI A117.1, ASME A112.18.1/CSA B125.1, NSF 372, NSF 61/9
Green Certification or Other Recognition
WaterSense Certified and California Energy Commission (CEC) Certified
Drain Type
None
Valve Type
Ceramic Disc
ADA Compliance
ADA Compliant
Power Source
Manual
Temp. Control
Yes
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Replacement Cartridge
Mfr. No. M951483-0070A
Connection
3/8" Compression
Battery Charger CEC Compliant
CEC Compliant
Handle Material
Metal
Includes
Metal body with metal lever handle.
Max. Mounting Hole Center Distance
Single Hole
Valve Type - Faucets
Hot/Cold Cartridge
Temperature Control
Adjustable Temperature
Water Inlet Connection Type
Push in Compression
Application
Residential
For Location
Bathroom
CEC Compliance
CEC Compliant
Legend Style
Color
Operation Method
Manual
Pressure - Maximum
80 psi
Includes Drain
Drain Not Included
Ligature Resistance
No
Compatible Cartridge Manufacturer Part Number
M951483-0070A
Flow Type
Aerated
Inlet Connection Type
Compression
For Water Temperature
Hot/Cold
Installation Type
Deck

Description

The Colony PRO Single Hole, Single-Handle Bathroom Faucet from American Standard is built to last and engineered to conserve water. It features a ceramic disc valve for a lifetime of drip-free dependability. This lever-handle bathroom faucet uses just 1.2 gpm/4.5 Lpm, saving water without sacrificing performance.


Product Overview


•Conserves water – Uses just 1.2 gpm/4.5 Lpm and features a pressure-compensating aerator
•Durable design – Metal body and lever handle for reliability even with constant use
•Drip-free dependability – Quality ceramic disc valve
•Supply hoses – Braided flexible hoses with compression connectors included
•Red/Blue indicators – Visible markings to identify hot and cold
•Not included – Less pop-up hole, rod, and drain
•Easy to install – Single hole
•Supply lines included
•Metal construction – Durable, long-lasting design

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.