
1/4 in Drive, 10 mm 6 pt 6 Points
Mfr # 631029 10
Zoro # G511460529
product price:Â $4.89
/ea
Sold in multiples of 2 for $9.78
Key Features
Drive Size
1/4 in
Finish
chrome-plated
Overall Length
25 mm
Number of Points
6
Socket Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
631029 10
Zoro #
G511460529
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4 in
Size
10 mm
Overall Length
25 mm
Details
Item
Socket insert
Finish
chrome-plated
Number of Points
6
Socket Type
Standard
Material
Chromium vanadium steel
Output Type
6 pt
Description
1/4 inch Drive Socket, 6 pt, 10 mm. Version: Forged from high quality steel- internally beveled for easy fitting to bolt heads. Close tolerance jaw sizes with HT drive profile protect corners of nuts and bolt heads. Thin walls for access to restricted places. Square drive socket with hole to DIN 3120 D 6.3. Standard: DIN 3124-S Material: Chrome vanadium steel- chrome-plated. Material: Chromium vanadium steel Dia drive output end: 14.5 mm Length: 25 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.