Zoro Homepage
This item is Discontinued.
Hayward Flow Control Cartridge Filter Vessel, 32 In CFLV4202D

Cartridge Filter Vessel, 32 In (Discontinued)

  • Mfr # CFLV4202D
  • Zoro # G5116571
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFLV4202D
Zoro #
G5116571
UPC #
610377232517
Country of Origin
United States

Dimensions

Length (In.)
16
Height (In.)
47-53/64

Details

Item
Cartridge Filter Vessel
Max. Pressure (PSI)
150
Max. Temp. (F)
250 Degrees
Cartridges Required
Yes
Housing Material
Glass Filled Polypropylene
Flow Rate (GPM)
100
For Use With
Mfr. No. HC005/00010K

Description

Cartridge Filter Vessel, Housing Material Glass Filled Polypropylene

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.