
SAFETY SIGN FIRE EXTINGUISHER FRMFXG518VP
Mfr # FRMFXG518VP
Zoro # G511674964
product price:Â $16.19
/eaKey Features
Sign Material
Plastic
Legend
Fire Extinguisher
Width
14 in
Height
10 in
Sign Mounting Style
Mounting Holes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FRMFXG518VP
Zoro #
G511674964
UPC #
-
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Details
Sign Material
Plastic
Legend
Fire Extinguisher
Sign Mounting Style
Mounting Holes
Printed Language
French
Description
Accuform SAFETY SIGN FIRE EXTINGUISHER FRMFXG518VP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.